Referenties
Piab:9979709
Rubix:A0812575
Fabrikant:9979709

Technische samenvatting
| Materiaal | duraflex® polyurethaan (pu) |
|---|---|
| Diameter | 65 mm |
| Vorm | balg |
Productdetails : PIAB S.B65XP3060.G38F.01 9979709
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab DURAFLEX® balg-zuigbeker B65XP3060.G38F.01 (9979709) voor betrouwbare grip op oneffen en poreuze materialen zoals karton. Temperatuurbereik 10–50°C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | duraflex® polyurethaan (pu) |
| Diameter | 65 mm |
| Vorm | balg |
| Type | piab s.b65xp3060.g38f.01 9979709 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 81,29 excl. BTW
/ stuk
€ 98,36 incl. BTW
- Levering doorgaans binnen 9 dagen