Referenties
SMC:SV4000-55-1-10
Rubix:A0269302
Fabrikant:SV4000-55-1-10
Documenten
Productdetails : SMC MANIFOLD BLOCK ASSY SV4000-55-1-10
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
Smc manifold block assy sv4000-55-1-10
Sterke punten
•SV4000 series valve
Single, double solenoid and 3 position available
Service life: 50 million cycles or more
Supply pressure: 0. 5MPa
Unrestricted mounting orientation
Single, double solenoid and 3 position available
Service life: 50 million cycles or more
Supply pressure: 0. 5MPa
Unrestricted mounting orientation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 11,37 excl. BTW
/ stuk
€ 13,76 incl. BTW
- Levering doorgaans binnen 30 dagen