MILWAUKEE ACCU M12 HB 5AH 4932480165

Accu

Zie technische informatie

Referenties

Milwaukee:M12 HB5
Rubix:A0419527
Fabrikant:4932480165
EAN:4058546404505
MILWAUKEE ACCU M12 HB 5AH 4932480165

Productdetails : MILWAUKEE ACCU M12 HB 5AH 4932480165


M12™ 5.0 Ah REDLITHIUM™ HIGH OUTPUT™ battery. Up to 25% more power and runs up to 45% cooler than regular M12 B4 REDLITHIUM™ batteries and chemical resistant pack-construction makes it suitable for the toughest applications. REDLINK™ electronics. Individual cell monitoring ensures optimal charge and discharge. Compatible with all M12™ tools in the range.

Technische informatie


Attributen
Verpakkingshoeveelheid1
96,91 excl. BTW
/ stuk
117,26 incl. BTW
  • op voorraad: binnen 24 uur verzonden