Referenties
Rocol:AEROSPEC 300 (XG-271) 3kg
Rubix:07040390
Fabrikant:16336
EAN:5024747163366
Documenten
Productdetails : ROCOL 16336 AEROSPEC 300 VET 3KG
Long life, general purpose aerospace grease for aviation & shipping.
AEROSPEC 300 general purpose aerospace grease is designed to provide long-term lubrication in arduous operating environments. Applications include gearboxes, anti friction and plain bearings.
Versions certified to both XG-271 and XG-291 are available.
Sterke punten
General purpose aerospace grease. Temperature range -40 to +140°C. Excellent corrosion protection. Highly resistant to water washout. Suitable for both anti-friction and plain bearings.
Toepassingen
AEROSPEC 300 general purpose aerospace grease is designed to provide long-term lubrication in arduous operating environments. Applications include gearboxes, anti friction and plain bearings.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Kleur | bruin |
| Minimale temperatuur | -40 °C |
| Maximumtemperatuur | 140 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 436,99 excl. BTW
/ stuk
€ 528,76 incl. BTW
- Levering doorgaans binnen 9 dagen
