Referenties
Ansell:37-155/10
Rubix:A0423688
Fabrikant:37155100
EAN:0076490000141

Productdetails : ANSELL HANDSCHOEN ALPHATEC SOLVEX 37-155 MT 10
High performance nitrile compound providing an outstanding combination of chemical resistance and strength for optimal results in wet or dry work environments
The glove offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves
Will not swell , weaken or degrade, and does not promote contact dermatitis
Toepassingen
Machining|Maintenance|Paint Shop|Maintenance|Warehousing|Preparation of Materials|Production & Processing|Product shipping|Repair & Maintenance|Sheet Metal Workshop|Crop Spraying|Food processing & services|Utilities|Warehousing
Technische informatie
Attributen
| Verpakkingshoeveelheid | 144 |
|---|---|
| Maat | 10 |
| Lengte | 330 mm |
| Chemische resistentie | jklopt |
| Hoofdmateriaal | nitril |
| ESD | nee |
| Kleur | groen |
| Dikte | 0,38 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 594,72 excl. BTW
/ 144 paar
€ 719,61 incl. BTW
- Levering doorgaans binnen 9 dagen