Referenties
Bahco:4415-4.50
Rubix:A0768373
EAN:7314150394302




Productdetails : BAHCO HSS-R BOOR 4.50 4415-4.50
Size 1 mm up to 4 mm, two drills in each tube
Rolled flute with high elasticity and a low risk of breakage due to manufacturing process
Oxide coating reduces wear still with good and rapid chip removal
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron and alloy steel
Manufactured to DIN 338
Rolled flute with high elasticity and a low risk of breakage due to manufacturing process
Oxide coating reduces wear still with good and rapid chip removal
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron and alloy steel
Manufactured to DIN 338
Bahco HSS-R spiraalboor 4,5 mm x 80 mm met snijlengte 47 mm. DIN 338N en oxidecoating met 118° top voor metaalbewerking.
Sterke punten
HSS-R Drill Bits for Metal
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Boordiameter | 4,5 mm |
| Totale lengte | 80 mm |
| Snijlengte | 47 mm |
| Type schacht | cilindrisch |
| DIN-norm | din 338 n |
| Bekleding | oxide coating |
| Verhouding boordiameter/-lengte | 0,056 (4,5/80) |
| Schacht | cilindrische schacht |
| Materiaal mantel | hss |
| Te bewerken materiaal | brons; messing; koolstofstaal; gietijzer; gelegeerd staal |
| Snijmateriaal | hss |
| Punthoek | 118 ° |
| Diameter handvat | 4,5 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 0,97 excl. BTW
/ stuk
€ 1,17 incl. BTW
- Levering doorgaans binnen 9 dagen
