Referenties
Bahco:527V-200
Rubix:A0770088
EAN:7314150126828


Technische samenvatting
| Vorm van de bekken | recht |
|---|---|
| Snijcapaciteit | 2,5 mm |
| Lengte | 200 mm |
Productdetails : BAHCO KOPKNIPTANG 3VDE 200MM 527V-200
Geïsoleerde kopkniptang. Voor het werken onder spanning tot 1000 Volt. ISO 5748, IEC 60900, VDE gecertificeerd. Verchroomd, roestwerend behandeld. Hoogwaardig gelegeerd staal. 3 laagse gekleurde isolatiecoating.
Sterke punten
•Dip-coated insulation
3 layer safety colour code insulation
For working on live equipment up to 1000 volts acc. to IEC 60900
High performance alloy steel
Chrome plated and anti-corrosion treated finish
Standards: ISO 5748
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10. 000V for 10 seconds at the end of the manufacturing cycle
3 layer safety colour code insulation
For working on live equipment up to 1000 volts acc. to IEC 60900
High performance alloy steel
Chrome plated and anti-corrosion treated finish
Standards: ISO 5748
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10. 000V for 10 seconds at the end of the manufacturing cycle
Technische informatie
Attributen
| Verpakkingshoeveelheid | 2 |
|---|---|
| Logistiek gewicht | 400 g |
| Vorm van de bekken | recht |
| Snijcapaciteit | 2,5 mm |
| Lengte | 200 mm |
| Materiaal | hooggelegeerd staal; verchroomd en roestwerend behandeld |
| Beklengte | 7 mm |
| Gewicht | 320 g |
| Aangepaste tariefcode | 82041100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 49,41 excl. BTW
/ stuk
€ 59,79 incl. BTW
- Levering doorgaans binnen 9 dagen