GEDORE VDE-TELEFOONTANG HULS-ISOLATIE GEBOGEN 200MM

Multiple Plier

Zie technische informatie

Referenties

Gedore:VDE 8131 AB-200 H
Rubix:A0210141
Fabrikant:2910845
EAN:4010886945209
GEDORE VDE-TELEFOONTANG HULS-ISOLATIE GEBOGEN 200MM

Technische samenvatting

Vorm van de bekkenrecht
Zie alle specificaties

Productdetails : GEDORE VDE-TELEFOONTANG HULS-ISOLATIE GEBOGEN 200MM


Sterke punten

•Pliers in VDE design specially tailored to the needs of electricians with the following functions:
Cable cutter: enables easy cutting of cables up to 5x2.5 mm² or Ø 12 mm
Stripping blades: stripping option for wires 1.5 mm2 and 2.5 mm2
Crimping profile: crimping ferrules
Serrated gripping surface: extra holding power when pulling cables and wires during installation work
Curved tip of the pliers: enables work that is easy on the joints and gives a clear view of the workpiece
Saves space in the bag as only one tool is required
Legs VDE insulated up to 1000 V, according to EN 60900/IEC 60900, sheath insulation

Technische informatie


Attributen
Verpakkingshoeveelheid1
Vorm van de bekkenrecht
Aanbieding
In plaats van € 40,81
€ 37,98 excl. BTW
/ stuk
€ 45,96 incl. BTW
  • op voorraad: binnen 24 uur verzonden