BAHCO MOMENTSLEUTEL 14X18 60-340NM 7465-340

Bahco

Zie technische informatieZie documenten

Referenties

Bahco:7465-340
Rubix:A0768717
EAN:7314150340224
BAHCO MOMENTSLEUTEL 14X18 60-340NM 7465-340

Technische samenvatting

Minimaal aanhaalmoment60 N.m
Maximaal aanhaalmoment340 N.m
Aansluiting14x18 mm ''
Zie alle specificaties

Documenten

Productdetails : BAHCO MOMENTSLEUTEL 14X18 60-340NM 7465-340


Bahco 7465-340 mechanische klikmomentsleutel met dubbelschaal en 14x18-aandrijving. Kliksignaal en nauwkeurig koppel binnen 60–340 Nm.

Sterke punten

•Dual scales in N·m/ft.lb and N·m/in.lb (sizes 5-30 N·m) 
Range covering between 1 and 800 N·m/11 in.lb and 572 ft.lb torque values 
Can be used clockwise or anticlockwise by turning the inserts over 
Controlled torque application events to ±4% CW 
Clicking system triggers a tactile and audible signal 
Female rectangular interchangeable head for multiple insert types in three different receiver sizes 
All-metal rugged, durable wrench with sealed mechanism 
Anti-slip knurled metal handle resistant to impact, pressure and chemicals  
Sizes 5 to 340 N·m come in a semi-transparent tube with euro hole. 7465-800 in plastic blow mould case 
All wrenches come with a factory declaration of conformity according to ISO 6789-1:2017
 Made in USA

Technische informatie


Attributen
Verpakkingshoeveelheid1
Minimaal aanhaalmoment60 N.m
Maximaal aanhaalmoment340 N.m
Aansluiting14x18 mm ''
Lengte585 mm
Gewicht1,5 kg
NormISO 6789-1:2017
Typemechanische klikmomentsleutel (dubbele schaal, verwisselbare ratelkop)
279,81 excl. BTW
/ stuk
338,57 incl. BTW
  • Levering doorgaans binnen 9 dagen