BAHCO INSTEEKRINGSL 16 SPIE 13/16 168-13/16

Bahco

Zie technische informatie
Referenties
Bahco:168-13/16
Rubix:A0764222
Fabrikant:168-13/16
EAN:7314150419531
BAHCO INSTEEKRINGSL 16 SPIE 13/16 168-13/16

Productdetails : BAHCO INSTEEKRINGSL 16 SPIE 13/16 168-13/16


Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Range covers in 16 mm receiver, from 5/16 to 1,3/16 inch openings, from 34 N·m max torque to 360 N·m 
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
86,93 excl. BTW
/ stuk
105,19 incl. BTW
  • Levering doorgaans binnen 9 dagen