BAHCO INSTEEKRINGSLEUTEL 16 SPIE 27 168-27

Bahco

Zie technische informatie
Referenties
Bahco:168-27
Rubix:A0768028
Fabrikant:168-27
EAN:7314150419449
BAHCO INSTEEKRINGSLEUTEL 16 SPIE 27 168-27

Productdetails : BAHCO INSTEEKRINGSLEUTEL 16 SPIE 27 168-27


Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Range covers from 16 to 22 receivers, from 7 to 46 mm openings and from 25 N·m to 1,200 N·m max torque 
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
133,69 excl. BTW
/ stuk
161,76 incl. BTW
  • Levering doorgaans binnen 9 dagen