BAHCO INSTEEKRATELKOP 22 SPIE 3/4 22R-3/4

Bahco

Zie technische informatie
Referenties
Bahco:22R-3/4
Rubix:A0768106
Fabrikant:22R-3/4
EAN:7314150419838
BAHCO INSTEEKRATELKOP 22 SPIE 3/4 22R-3/4

Productdetails : BAHCO INSTEEKRATELKOP 22 SPIE 3/4 22R-3/4


Round reversible ratchet with 45 teeth 
Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Full range covers from 16 to 22 mm receivers, from 1/4 to 3/4 inch square drives and from 20 N·m to 1,200 N·m max torque 
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
433,21 excl. BTW
/ stuk
524,18 incl. BTW
  • Levering doorgaans binnen 9 dagen