BAHCO RINGRATELSLEUTEL 5/8-11/16 1321RZ-5/8-11/16

Bahco

Zie technische informatie
Referenties
Bahco:1321RZ-5/8-11/16
Rubix:A0768620
Fabrikant:1321RZ-5/8-11/16
EAN:7314150359356
BAHCO RINGRATELSLEUTEL 5/8-11/16 1321RZ-5/8-11/16

Productdetails : BAHCO RINGRATELSLEUTEL 5/8-11/16 1321RZ-5/8-11/16


13° angled head in both ends
5° action angle
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High performance alloyed steel

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
55,17 excl. BTW
/ stuk
66,76 incl. BTW
  • Levering doorgaans binnen 9 dagen