BAHCO INSTEEKRATEL ROND 24X32 1 24R-1

Bahco

Zie technische informatie
Referenties
Bahco:24R-1
Rubix:A0764089
Fabrikant:24R-1
EAN:7314150365951
BAHCO INSTEEKRATEL ROND 24X32 1 24R-1

Productdetails : BAHCO INSTEEKRATEL ROND 24X32 1 24R-1


Round reversible ratchet with 45 teeth 
Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Range covers from 9x12 to 27x36 receivers, from 1/4 to 1 inch square drives, from 30 N·m to 2,500 N·m max torque 
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches  

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
315,94 excl. BTW
/ stuk
382,29 incl. BTW
  • Levering doorgaans binnen 9 dagen