Referenties
Bahco:31-T IP
Rubix:A0762001
Fabrikant:31-T IP
EAN:7314150483723
Productdetails : BAHCO MOERSLEUTEL DUNNE BEK 8 IP 31-T IP
One end with serrated shark jaws for pipe fittings, loosening rounded nuts and bolts, working with round objects, etc. - equally strong in both directions
Extra-wide jaw opening with a shorter handle than standard for working in confined spaces
36% thinner jaws than standard spanners of the same size for easier access in tight spaces
Head combines slim design for accessibility with strength for performance
Laser scale in mm for pre-adjusting and accurate measurement
Precision hardening and high-performance alloy steel for top strength
Phosphate finish, precision hardened and anti-corrosion treated
Left going screw
Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333
IP: Industrial pack
Extra-wide jaw opening with a shorter handle than standard for working in confined spaces
36% thinner jaws than standard spanners of the same size for easier access in tight spaces
Head combines slim design for accessibility with strength for performance
Laser scale in mm for pre-adjusting and accurate measurement
Precision hardening and high-performance alloy steel for top strength
Phosphate finish, precision hardened and anti-corrosion treated
Left going screw
Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333
IP: Industrial pack
Technische informatie
Attributen
| Verpakkingshoeveelheid | 50 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 36,20 excl. BTW
/ stuk
€ 43,80 incl. BTW
- Levering doorgaans binnen 9 dagen


