BAHCO FOAM 2/3 SCHROEVENDRAAIERS 8D FF1F1001

Bahco

Zie technische informatie
Referenties
Bahco:FF1F1001
Rubix:A0763945
Fabrikant:FF1F1001
EAN:7314150286270
BAHCO FOAM 2/3 SCHROEVENDRAAIERS 8D FF1F1001

Productdetails : BAHCO FOAM 2/3 SCHROEVENDRAAIERS 8D FF1F1001


Includes 9 pieces
BE-8030 ERGO™ screwdriver slotted 0.6 mm x 3.5 mm x 75 mm
BE-8040 ERGO™ screwdriver slotted 0.8 mm x 4 mm x 100 mm
BE-8210 ERGO™ screwdriver slotted 0.4 mm x 2.5 mm x 75 mm
BE-8240 ERGO™ screwdriver slotted 0.8 mm x 4 mm x 175 mm
BE-8242 ERGO™ screwdriver slotted 1 mm x 5.5 mm x 150 mm
BE-8250 ERGO™ screwdriver slotted 1 mm x 5.5 mm x 150 mm
BE-8252 ERGO™ screwdriver slotted 1.2 mm x 6.5 mm x 150 mm
BE-8255 ERGO™ screwdriver slotted 1.2 mm x 6.5 mm x 150 mm
BE-8257 ERGO™ screwdriver slotted 1.6 mm x 8 mm x 175 mm
Foam available with laser marked

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
99,13 excl. BTW
/ stuk
119,95 incl. BTW
  • Levering doorgaans binnen 9 dagen