Referenties
Bahco:FF1F3001
Rubix:A0764073
Fabrikant:FF1F3001
EAN:7314150286348
Productdetails : BAHCO FOAM 2/3 SLEUTELS 11D FF1F3001
Includes 11 pieces
6M-10-11 double open end wrench 10 mm to 11 mm
6M-12-13 double open end wrench 12 mm to 13 mm
6M-14-15 double open end wrench 14 mm to 15 mm
6M-16-18 double open end wrench, 16 mm to 18 mm
6M-17-19 double open end wrench 17 mm to 19 mm
6M-20-22 double open end wrench 20 mm to 22 mm
6M-21-23 double open end wrench 21 mm to 23 mm
6M-24-27 double open end wrench 24 mm to 27 mm
6M-30-32 double open end wrench 30 mm to 32 mm
6M-6-7 double open end wrench 6 mm to 7 mm
6M-8-9 double open end wrench 8 mm to 9 mm
Foam available with laser marked
6M-10-11 double open end wrench 10 mm to 11 mm
6M-12-13 double open end wrench 12 mm to 13 mm
6M-14-15 double open end wrench 14 mm to 15 mm
6M-16-18 double open end wrench, 16 mm to 18 mm
6M-17-19 double open end wrench 17 mm to 19 mm
6M-20-22 double open end wrench 20 mm to 22 mm
6M-21-23 double open end wrench 21 mm to 23 mm
6M-24-27 double open end wrench 24 mm to 27 mm
6M-30-32 double open end wrench 30 mm to 32 mm
6M-6-7 double open end wrench 6 mm to 7 mm
6M-8-9 double open end wrench 8 mm to 9 mm
Foam available with laser marked
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 152,18 excl. BTW
/ stuk
€ 184,14 incl. BTW
- Levering doorgaans binnen 9 dagen


