Referenties
Bahco:FF1F5003
Rubix:A0763995
Fabrikant:FF1F5003
EAN:7314150339181
Productdetails : BAHCO FOAM 2/3 TANGEN EN SLEUTELS 5D FF1F5003
Includes 5 pieces
8224 slip joint pliers, 250 mm
2101G-160 side cutting pliers, 160 mm
2430 G-160 Snipe nose pliers
2430G-160 8071 adjustable wrench, 8"
2951-250 grip pliers with wire cutter, 250 mm
Foam available with laser marked
8224 slip joint pliers, 250 mm
2101G-160 side cutting pliers, 160 mm
2430 G-160 Snipe nose pliers
2430G-160 8071 adjustable wrench, 8"
2951-250 grip pliers with wire cutter, 250 mm
Foam available with laser marked
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 166,97 excl. BTW
/ stuk
€ 202,03 incl. BTW
- Levering doorgaans binnen 9 dagen


