BAHCO FOAM 3/3 SLEUTELS 28D FF1A3005

Bahco

Zie technische informatie
Referenties
Bahco:FF1A3005
Rubix:A0764045
Fabrikant:FF1A3005
EAN:7314150286638
BAHCO FOAM 3/3 SLEUTELS 28D FF1A3005

Productdetails : BAHCO FOAM 3/3 SLEUTELS 28D FF1A3005


Includes 28 pieces
1952M-10 combination offset wrench, 10 mm
1952M-11 combination offset wrench, 11 mm
1952M-12 combination offset wrench, 12 mm
1952M-13 combination offset wrench, 13 mm
1952M-14 combination offset wrench, 14 mm
1952M-15 combination offset wrench, 15 mm
1952M-16 combination offset wrench, 16 mm
1952M-17 combination offset wrench, 17 mm
1952M-18 combination offset wrench, 18 mm
1952M-19 combination offset wrench, 19 mm
1952M-22 combination offset wrench, 22 mm
1952M-6 combination offset wrench, 6 mm
1952M-7 combination offset wrench, 7 mm
1952M-8 combination offset wrench, 8 mm
1952M-9 combination offset wrench, 9 mm
1RM-10 combination ratcheting wrench, 10 mm
1RM-11 combination ratcheting wrench, 11 mm
1RM-12 combination ratcheting wrench, 12 mm
1RM-13 combination ratcheting wrench, 13 mm
1RM-14 combination ratcheting wrench, 14 mm
1RM-17 combination ratcheting wrench, 17 mm
1RM-19 combination ratcheting wrench, 19 mm
1RM-22 combination ratcheting wrench, 22 mm
1RM-24 combination ratcheting wrench, 24 mm
1RM-6 combination ratcheting wrench, 6 mm
1RM-7 combination ratcheting wrench, 7 mm
1RM-8 combination ratcheting wrench, 8 mm
1RM-9 combination ratcheting wrench, 9 mm
Foam available with laser marked

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
419,51 excl. BTW
/ stuk
507,61 incl. BTW
  • Levering doorgaans binnen 9 dagen