SMC SX/SY SUP/EXH BLOCKING DISC SX5000-77-1A

Block Disk

Zie technische informatieZie documenten
Referenties
SMC:SX5000-77-1A
Rubix:05272323
Fabrikant:SX5000-77-1A
EAN:3618036197990
SMC SX/SY SUP/EXH BLOCKING DISC SX5000-77-1A
Documenten

Productdetails : SMC SX/SY SUP/EXH BLOCKING DISC SX5000-77-1A


By installing a SUP block disk in the pressure supply passage of a manifold valve, it is possible to supply two or more different high and low pressures to one manifold. By installing an EXH block disk in the exhaust passage of a manifold valve, it is possible to divide the valve’s exhaust so that it does not affect another valve.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
2,81 excl. BTW
/ stuk
3,40 incl. BTW
  • Levering doorgaans binnen 9 dagen