PARAT GEREEDSCHAPSTAS TOPLINE 44.000.581
Case with drawers TOP-LINE 410x220x310mm
Zie technische informatieReferenties
Rubix-DE:73730005, 9792830005
Rubix:13020194
Fabrikant:9792830005
EAN:4006793194311
Productdetails : PARAT GEREEDSCHAPSTAS TOPLINE 44.000.581
Case with drawers TOP-LINE, fold-out front wall, 5 drawers
Design: Flab made of extra thick embossed cowhide leather, black, with hard-wearing Con-Pearl® walls for scratch resistance, dimensional stability and resistance to moisture, grease and chemicals, with fold-out front wall, aluminium angle-reinforced pocket bodies and ergonomically shaped carrying handle with padded grip recesses. Very stable and with protective, integrated floor gliders. Lockable with 2 variable locks. Supplied without content. Equipped with: 5 drawers 1 90 mm intermediate compartment behind the drawers 1 carrying insert 1 compartment for small parts 1 CP-7 tool holder, Ø 15 mm, on the rear wall
Case with drawers TOP-LINE 410x220x310mm
Technische informatie
Attributen
| Verpakkingshoeveelheid | 24 |
|---|---|
| Aangepaste tariefcode | 42021250 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 297,52 excl. BTW
/ stuk
€ 360,00 incl. BTW
- Levering doorgaans binnen 9 dagen