Referenties
Grundfos:MAGNA3 40-180 F N 250 1x230V PN6/10
Rubix:A0108002
Fabrikant:97924353
EAN:5710626494293

Productdetails : GRUNDFOS POMP MAGNA3 40-180 F N 250 1x230V PN6/10
The MAGNA3 N offers all of the features of a MAGNA3 in stainless-steel, if the media requires this, for example in domestic-hot water applications. The MAGNA3 has integrated Bluetooth allowing it to connect directly with the Grundfos GO APP
Grundfos MAGNA3 40-180 F N 250 circulatiepomp (1x230V, PN6/10) met permanente magneetmotor. Max. druk 10 bar.
Toepassingen
Commercial Hot Water Recirculation;Domestic Hot Water Recirculation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 230 V |
| Vermogen | 0,609 kW |
| Debiet | 267,33 l/min |
| Afzuighoogte | 18 m |
| Verbinding | din dn 40 |
| Druk | 10 bar |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6.894,32 excl. BTW
/ stuk
€ 8.342,13 incl. BTW
- Levering doorgaans binnen 3 dagen
