Referenties
Grundfos:CM 3- 5 A-R-I-E-AQQE F-A-A-N
Rubix:A0114704
Fabrikant:96961052
EAN:5700314824846

Productdetails : GRUNDFOS POMP CM 3- 5 A-R-I-E-AQQE F-A-A-N
CM is a reliable, quiet and compact horizontal end-suction pump. The modular pump design makes it easy to make customised solutions. CM is available in cast iron and stainless steel.
Zelfaanzuigende horizontale multitrappen pomp van Grundfos voor water. CM 3-5 (96961052) heeft 0,65 kW en een nominale opvoerhoogte tot 34,5 m.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;Commercial air-conditioning;Commercial water pressure boosting;Domestic water pressure boosting;District heating;Irrigation;Desalination Industrial heating;Industrial cleaning process. Industrial water supply & transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Community water supply;Community solar solutions;Municipal solar solutions;Water distribution.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 0,65 kW |
| Debiet | 51,5 l/min |
| Afzuighoogte | 34,5 m |
| Type aanzuiging | zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3x220/240d / 380/415y V |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 998,71 excl. BTW
/ stuk
€ 1.208,44 incl. BTW
- Levering doorgaans binnen 3 dagen
