Referenties
SMC:PSE201-X101
Rubix:05288942
Fabrikant:PSE201-X101
EAN:3618033935588

Documenten
Productdetails : SMC MULTI-KANEEL CONTROLLER PSE201-X101
Series PSE digital pressure switches allow pressure to be controlled from a remote location. Series PSE510 is compact and lightweight, allowing the sensor to be mounted where needed. The use of stainless steel for all wetted parts (SUS630 for diaphragm, SUS304 for fitting) allows the PSE520 pressure sensor to be used in a wide variety of gas and fluid applications.
Smc multi-kaneel controller pse201-x101
Sterke punten
•Multi channel controller
Low power consumption: 55mA or less
NPN or PNP open collector available
Space saving
Simplified application
Low power consumption: 55mA or less
NPN or PNP open collector available
Space saving
Simplified application
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | druk sensor |
| Uitvoering | pse |
| Minimale temperatuur | 0 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 186,92 excl. BTW
/ stuk
€ 226,17 incl. BTW
- Levering doorgaans binnen 30 dagen