Groefkogellager FAG R6-2RSR-HLC, Buitendiameter: 22.225 mm | Breedte: 7.142 mm | Binnendiameter: 9.525 mm

Diepgroefkogellager

Zie technische informatie
Referenties
FAG:R6-2RSR-HLC
Rubix:A0543173
Fabrikant:0552368470000
EAN:4012802891898
FAG R 6-2RSR /HLC KOGELLAGER EENRIJIG
Technische samenvatting
Binnendiameter9,525 mm
Buitendiameter22,225 mm
Breedte7,142 mm
Zie alle specificaties

Productdetails : FAG R 6-2RSR -HLC KOGELLAGER EENRIJIG TWEEZIJDIG AFGEDICHT


Groefkogellager
The FAG brand deep groove ball bearing is designed to deliver optimal performance in numerous industrial applications. Equipped with rubber contact seals on both sides, it provides effective protection against contaminants while retaining high-quality internal lubricant. Its ability to withstand radial and axial loads in both directions ensures versatile use in various mechanical systems. Its robust design and extended service life make it an ideal choice for professionals seeking reliable, high-performance equipment.

Features:
This ball bearing features a single-row steel-sheet construction, which provides high resistance to constant loads and sudden impacts. It is designed in imperial dimensions (inches), making it perfectly suited for machines manufactured to Anglo-Saxon standards. Its standard internal radial clearance (CN) ensures smooth rotation and optimal efficiency under various conditions. Designed to operate at high speeds, it minimizes friction losses thanks to the high quality of the materials used. Its moderate load capacity reduces premature wear, ensuring extended service life.

Maintenance:
This single-row ball bearing is permanently lubricated with high-performance grease, eliminating the need for frequent relubrication. This feature helps reduce maintenance costs and improve productivity by avoiding downtime for maintenance. However, periodic inspections are recommended to monitor temperature and vibration, thereby allowing for the early detection of potential malfunctions and optimizing the product’s service life.

Sealing:
Nitrile-butadiene rubber (NBR) contact seals on both sides of the bearing provide maximum protection against contaminants such as dust, water, and fine particles. This sealing system effectively limits lubricant loss, thereby extending the bearing’s service life and reducing maintenance requirements.

Brand Information:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and sustainability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, is an undisputed industry leader, offering a wide range of bearings that meet the most demanding requirements across a wide variety of industries.

Key Benefits:
• Effective protection against dust, water, and external contaminants.
• Permanent lubrication eliminates maintenance costs.
• Robust design for increased resistance to shocks and heavy loads.
• Suitable for demanding environments thanks to its high-performance sealing system.
• Quiet operation and reduced vibrations for improved stability.

Applications:
This deep-groove ball bearing is ideal for conveyor systems, agricultural and construction machinery, and transmission systems. It is also used in the automotive industry, household appliances, and machine tools. Its design enables reliable use in a variety of industrial environments, offering an effective solution for applications subject to moderate loads and demanding operating conditions.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht11,3 g
Binnendiameter9,525 mm
Buitendiameter22,225 mm
Breedte7,142 mm
Afdichtingtwee rubberen afdichtingen
Type lagerspelingcn
Serier6..-2rsr
Aangepaste tariefcode84821010
Laten zien UNSPSC / ECL@SS / HS-codes
20,15 excl. BTW
/ stuk
24,38 incl. BTW
  • Levering doorgaans binnen 7 dagen