Groefkogellager FAG 61704-2Z-HLC, Buitendiameter: 27 mm | Breedte: 4 mm | Binnendiameter: 20 mm
Diepgroefkogellager
Zie technische informatieReferenties
FAG:61704-2Z-HLC
Rubix:A0692849
Fabrikant:0554507090000
EAN:4012802608281




Productdetails : FAG 61704-2Z/HLC KOGELLAGER EENRIJIG
Groefkogellager
The two metal shields on this FAG ball bearing provide effective protection against contaminants while minimizing lubricant loss. Combined with a sheet steel cage, this design ensures optimal durability and reliability, even in uncontrolled environments.
Features:
This ball bearing can handle heavy radial loads as well as moderate axial loads in both directions, while ensuring low friction thanks to its standard radial clearance. Its sealing system, featuring two metal flanges, limits the ingress of debris and prevents lubricant leakage. Designed for high-speed operation, it maintains a good balance between efficiency and load-carrying capacity. Its sheet steel cage provides good resistance to shocks and load variations, while maintaining optimal performance under a variety of operating conditions.
Maintenance:
This ball bearing is pre-lubricated for life with high-quality grease, making it ready for operation without the need for relubrication. This configuration minimizes maintenance costs and reduces equipment downtime. Although it requires little intervention, it is advisable to regularly monitor noise, temperature, and vibrations to prevent any malfunctions. During installation or removal, it is crucial to ensure a clean environment to prevent contamination by impurities.
Sealing:
Equipped with two metal shields, this bearing provides effective protection against solid impurities and debris. The mechanical barrier formed by these components reduces the risk of contaminant intrusion while minimizing friction losses. Although this design provides good protection in dry and moderately dusty environments, it does not offer absolute sealing against moisture.
Brand Information:
FAG, part of the Schaeffler Group, is a global leader in the design and manufacture of bearings and guidance solutions. Building on a long history of expertise, the brand stands out for its innovative technologies and recognized quality. Its products are designed to meet the demands of the industrial, automotive, and energy sectors, offering reliability, performance, and durability.
Key Benefits:
- Effective protection against solid contaminants thanks to metal flanges;
- Smooth and quiet operation with optimized standard radial clearance;
- Robust design capable of withstanding high radial loads and moderate axial loads;
- Lifetime lubrication that reduces maintenance costs and extends service life;
- Suitable for high rotational speeds thanks to moderate friction;
- Quick and easy installation with broad compatibility for industrial applications.
Applications:
This bearing is used in various industrial and mechanical sectors. It is found in conveyor systems, material handling equipment, and machine tools. It is also used in automotive applications, particularly in transmissions and steering systems. In the agricultural and construction equipment sectors, it ensures reliable performance under demanding conditions. It is also suitable for household appliances and industrial gearboxes, guaranteeing increased longevity and efficiency.
Features:
This ball bearing can handle heavy radial loads as well as moderate axial loads in both directions, while ensuring low friction thanks to its standard radial clearance. Its sealing system, featuring two metal flanges, limits the ingress of debris and prevents lubricant leakage. Designed for high-speed operation, it maintains a good balance between efficiency and load-carrying capacity. Its sheet steel cage provides good resistance to shocks and load variations, while maintaining optimal performance under a variety of operating conditions.
Maintenance:
This ball bearing is pre-lubricated for life with high-quality grease, making it ready for operation without the need for relubrication. This configuration minimizes maintenance costs and reduces equipment downtime. Although it requires little intervention, it is advisable to regularly monitor noise, temperature, and vibrations to prevent any malfunctions. During installation or removal, it is crucial to ensure a clean environment to prevent contamination by impurities.
Sealing:
Equipped with two metal shields, this bearing provides effective protection against solid impurities and debris. The mechanical barrier formed by these components reduces the risk of contaminant intrusion while minimizing friction losses. Although this design provides good protection in dry and moderately dusty environments, it does not offer absolute sealing against moisture.
Brand Information:
FAG, part of the Schaeffler Group, is a global leader in the design and manufacture of bearings and guidance solutions. Building on a long history of expertise, the brand stands out for its innovative technologies and recognized quality. Its products are designed to meet the demands of the industrial, automotive, and energy sectors, offering reliability, performance, and durability.
Key Benefits:
- Effective protection against solid contaminants thanks to metal flanges;
- Smooth and quiet operation with optimized standard radial clearance;
- Robust design capable of withstanding high radial loads and moderate axial loads;
- Lifetime lubrication that reduces maintenance costs and extends service life;
- Suitable for high rotational speeds thanks to moderate friction;
- Quick and easy installation with broad compatibility for industrial applications.
Applications:
This bearing is used in various industrial and mechanical sectors. It is found in conveyor systems, material handling equipment, and machine tools. It is also used in automotive applications, particularly in transmissions and steering systems. In the agricultural and construction equipment sectors, it ensures reliable performance under demanding conditions. It is also suitable for household appliances and industrial gearboxes, guaranteeing increased longevity and efficiency.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 5,9 g |
| Binnendiameter | 20 mm |
| Buitendiameter | 27 mm |
| Breedte | 4 mm |
| Afdichting | twee metalen schilden |
| Type lagerspeling | cn |
| Serie | 617..-2z |
| Aangepaste tariefcode | 84821010 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 39,06 excl. BTW
/ stuk
€ 47,26 incl. BTW
- Levering doorgaans binnen 9 dagen