MITUTOYO ABSOLUTE DIGI. MICROMETER 0,5-2,5N 227-213-20

Digimatic Micrometer

Zie technische informatie

Referenties

Mitutoyo:227-213-20
Rubix:A0277311
Fabrikant:227-213-20
EAN:4946368736921

Productdetails : MITUTOYO ABSOLUTE DIGI. MICROMETER 0,5-2,5N 227-213-20


Sterke punten

•Constant and low measuring force mechanism in the thimble
Adjustable measuring force accommodates various types of work materials
The measurement-value hold function automatically retains the data at a specified measuring force, ensuring accuracy
Non-rotating spindle and the new ratchet friction thimble
Speedy spindle feed by 4”/rev and 10mm/rev for inch/metric model
With absolute linear scale
With SPC data output

Technische informatie


Attributen
Verpakkingshoeveelheid1
€ 1.188,90 excl. BTW
/ stuk
€ 1.438,57 incl. BTW
  • Levering doorgaans binnen 6 dagen