Referenties
Mitutoyo:468-163
Rubix:17020766
EAN:4946368562971




Productdetails : MITUTOYO DIGITALE 3-PUNTS BINNENSCHROEFMAAT 10-12MM 468-163
These are three-point internal micrometers that offer you the following benefits:
Individual micrometer.
Titanium-coated measuring pins give you excellent
durability and impact resistance.
They also have excellent
resistance against water and dust (IP65 protection level), allowing you to use this product in machining situations that include splashing coolant fluid.
Large LCD display with character height of 7,5 mm enables you to read measurements easily.
Without setting rings or extensions.
Individual micrometer.
Titanium-coated measuring pins give you excellent
durability and impact resistance.
They also have excellent
resistance against water and dust (IP65 protection level), allowing you to use this product in machining situations that include splashing coolant fluid.
Large LCD display with character height of 7,5 mm enables you to read measurements easily.
Without setting rings or extensions.
Mitutoyo digitale 3-punts binnenschroefmaat 10-12mm 468-163
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 10 mm |
| Meetbereik, maximaal | 12 mm |
| Spildiameter | 2 mm |
| Verdeling | 2,5 mm |
| Resolutie | 0,001 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.182,60 excl. BTW
/ stuk
€ 1.430,95 incl. BTW
- Levering doorgaans binnen 6 dagen