EWELLIX LHCS 40 SINGLE UNIT INSTELBAAR LEEG
Ewellix Precisiebehuizing LHCS
Zie technische informatieZie documentenReferenties
Ewellix:LHCS40
Rubix:A0332698


Documenten
Productdetails : EWELLIX LHCS 40 SINGLE UNIT INSTELBAAR LEEG
Ewellix, voormalig SKF Linear Motion, is de toonaangevende leverancier van lineaire bewegingscomponenten en -oplossingen over de hele wereld.
Ewellix ontwerpt, vervaardigt en past kogel- en rolschroeven, lineaire geleiders en actuatoren aan die voldoen aan de unieke behoeften van de klanten.
Slotted housing in closed design for clearance adjustable units
Sterke punten
Ewellix, formerly SKF Linear Motion, linear ball bearings, housings, units and accessories are mechanical components that can be used to construct economical and simple linear guides for a wide variety of applications. The Ewellix linear bearings series offers recognized advantages over competitor's solutions and is considered a benchmark among linear guidance systems users. Ewellix technology innovations, product quality, wide range availability, reliability and service life all contribute to efficient and cost effective solutions.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 46 g |
| Asdiameter | 40 mm |
| Serie | lhcs |
| Hoogte | 58 mm |
| Breedte | 80 mm |
| Land van oorsprong | DE |
| Aangepaste tariefcode | 84833038 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 117,39 excl. BTW
/ stuk
€ 142,04 incl. BTW
- Levering doorgaans binnen 44 dagen
