NORTON VLAKLAMELSCHIJF CON. FIB. NORST. 125X22 R822/RX22
Flap Disc
Zie technische informatieZie documentenReferenties
Norton:63642549404
Rubix:23079122
EAN:3157627469851

Documenten
Productdetails : NORTON VLAKLAMELSCHIJF CON. FIB. NORST. 125X22 R822/RX22
Norstar flap discs combine the two most advanced abrasives to give you the highest performance. The blend of premium SG ceramic and Norzon abrasive flaps and fiberglass construction provides maximum performance with less pressure. By using less pressure, operators can use each disc longer and reduce fatigue
Sterke punten
•Combined premium ceramic and zirconium grain
Multiple abrasive cloth flaps on a pad
Fibreglass backing
Full resin bond
Convex shape
Available in grit 40 to 80
Fast cut with lower pressure
Longer life & consistent finish
Finish & blend in one operation
No back-up pad required
Reduced overall cost
Easy to use
Multiple abrasive cloth flaps on a pad
Fibreglass backing
Full resin bond
Convex shape
Available in grit 40 to 80
Fast cut with lower pressure
Longer life & consistent finish
Finish & blend in one operation
No back-up pad required
Reduced overall cost
Easy to use
Toepassingen
Deburring;Rust Removal
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Diameter | 22 mm |
| Korrel | 80 |
Laten zien UNSPSC / ECL@SS / HS-codes
