NORTON MINIVLAKLAMELSCHIJF BLAZE 50 R980 P60 SL3
Mini Blaze - Flap Discs
Zie technische informatieZie documentenReferenties
Norton:66261120109
Rubix:23070622
EAN:3157629699218

Documenten
Productdetails : NORTON MINIVLAKLAMELSCHIJF BLAZE 50 R980 P60 SL3
The tool-free fastening systems make fast work of disc changes to maximise productivity and minimise downtime.
They can be used on contours as well as flat surfaces in general purpose and specialised grinding.
They can be used on contours as well as flat surfaces in general purpose and specialised grinding.
Flap Discs - Norton Mini Blaze - 50 Gr60
Sterke punten
For stainless steel and super alloys
Provides longer life compared to any mini flap disc when used on stainless, titanium & super alloys
Extremely aggressive ceramic grain for noticeably faster cut rate
Supersize layer for a cooler cut and reduced heat generation during use, providing better part quality and no burn marks
MOUNTING TS: Turn-on/turn-off system using a metal to metal fixing on pad (TS) with spindle.TR: Roll-on/roll-off system using a nylon threaded male button on a pad (TR) with spindle.
Provides longer life compared to any mini flap disc when used on stainless, titanium & super alloys
Extremely aggressive ceramic grain for noticeably faster cut rate
Supersize layer for a cooler cut and reduced heat generation during use, providing better part quality and no burn marks
MOUNTING TS: Turn-on/turn-off system using a metal to metal fixing on pad (TS) with spindle.TR: Roll-on/roll-off system using a nylon threaded male button on a pad (TR) with spindle.
Toepassingen
Grinding
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Diameter | 50 mm |
| Type schuurmiddel | keramisch |
| Korrel | 60 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 36,00 excl. BTW
/ 10 stuks
€ 43,56 incl. BTW
- Levering doorgaans binnen 9 dagen
