Referenties
Timken:UELFC209
Rubix:A0378802
Fabrikant:UELFC209
EAN:0013992168689


Technische samenvatting
| Binnendiameter | 45 mm |
|---|---|
| Breedte | 138 mm |
| Bevestigingsafstand tussen de gaten | 62,7 mm |
Productdetails : TIMKEN UELFC 209 FLENSLAGERBLOK
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Timken UELFC 209 flenslagerblok met excentrische klembus (UEL) en 45 mm asgat. Gebonden afdichting voor nat/vuil en vooraf gesmeerd.
Sterke punten
● UELFC piloted round flanged units ensure accurate mounting fits and provide better support for heavy loads.
● Each unit comes assembled and ready for mounting, using bolts through the flange.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELFC series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for industrial applications involving wet or dirty environments.
● Bolt-hole spacing dimensions and shaft center location are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
● Each unit comes assembled and ready for mounting, using bolts through the flange.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELFC series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for industrial applications involving wet or dirty environments.
● Bolt-hole spacing dimensions and shaft center location are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
Toepassingen
● UELP pillow blocks are suggested for industrial applications where normal loads are encountered.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 45 mm |
| Breedte | 138 mm |
| Bevestigingsafstand tussen de gaten | 62,7 mm |
| Materiaal | gietijzeren huis (iso 185 grade 200 / astm a48 grade no. 30); lagerstaal |
| Hoogte | 110 mm |
| Lengte | 165 mm |
| Serie | uelfc 200 |
| Totale breedte lager | 48,1 mm |
| Klemmen | 24,6 mm |
| Diameter bevestigingsgaten | 16 mm |
| Aantal gaten | 4 |
| Statische basisbelasting, radiaal - C0r | 35100 N |
| Dynamische basisbelasting, radiaal - Cr | 23300 N |
| Buitendiameter | 85 mm |
| Gewicht | 4,7 kg |
| Bouwvorm | gietijzeren gepiloteerde ronde flenslagerhuis-eenheid (uelfc) |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 123,69 excl. BTW
/ stuk
€ 149,66 incl. BTW
- Levering doorgaans binnen 9 dagen