Referenties
Mitutoyo:114-107
Rubix:A0214771
EAN:4946368010021

Technische samenvatting
| Meetbereik, minimaal | 85 mm |
|---|---|
| Meetbereik, maximaal | 100 mm |
| Hoek prisma | 60 ° |
Productdetails : MITUTOYO BUITENSCHROEFMAAT,3 SN., 85-100MM 114-107
Mitutoyo buitenschroefmaat,3 sn., 85-100mm 114-107
Sterke punten
•It measures the outside diameter of cutting tools (such as taps, reamers, end mills) which have three or five flutes
V-anvils with a centreline groove for measuring the pitch diameter of taps by the single-wire method
V-anvils with a centreline groove for measuring the pitch diameter of taps by the single-wire method
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 85 mm |
| Meetbereik, maximaal | 100 mm |
| Hoek prisma | 60 ° |
| Koffer | ja |
| Verdeling | 71,1 mm |
| Spildiameter | 6,35 mm |
| Trommeldiameter | 18 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 687,87 excl. BTW
/ stuk
€ 832,32 incl. BTW
- Levering doorgaans binnen 16 dagen