Referenties
Mitutoyo:114-108
Rubix:A0214349
EAN:4946368010038

Technische samenvatting
| Meetbereik, minimaal | 100 mm |
|---|---|
| Meetbereik, maximaal | 115 mm |
| Hoek prisma | 60 ° |
Productdetails : MITUTOYO 3 FLUTE V-ANVIL MICROMETER 100-115MM 114-108
Mitutoyo 3 flute v-anvil micrometer 100-115mm 114-108
Sterke punten
•It measures the outside diameter of cutting tools (such as taps, reamers, end mills) which have three or five flutes
V-anvils with a centreline groove for measuring the pitch diameter of taps by the single-wire method
V-anvils with a centreline groove for measuring the pitch diameter of taps by the single-wire method
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 100 mm |
| Meetbereik, maximaal | 115 mm |
| Hoek prisma | 60 ° |
| Verdeling | 84,1 mm |
| Spildiameter | 6,35 mm |
| Trommeldiameter | 18 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 594,07 excl. BTW
/ stuk
€ 718,82 incl. BTW
- Levering doorgaans binnen 16 dagen