Referenties
Ansell:87-107-9.5
Rubix:22440052
Fabrikant:87107095





Documenten
Productdetails : ANSELL HANDSCHOEN ALPHATEC 87-107 MT 9.5
Good mechanical and chemical protection in heavy duty environments. Heavy duty chemical protection glove. Beaded cuff for easy donning. 610 mm long glove length. Pure natural rubber glove with 1.2 mm / 47 mils thickness
Sterke punten
•Heavy duty chemical protection glove
Beaded cuff for easy donning
Pure natural rubber glove with 1.2 mm / 47 mils thickness
Beaded cuff for easy donning
Pure natural rubber glove with 1.2 mm / 47 mils thickness
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Maat | 9,5 |
| Lengte | 610 mm |
| Hoofdmateriaal | latex |
| Kleur | zwart |
| Dikte | 1,2 mm |
Laten zien UNSPSC / ECL@SS / HS-codes