Groefkogellager FAG 6008-Z-C3, Buitendiameter: 68 mm | Breedte: 15 mm | Binnendiameter: 40 mm
Groefkogellager
Zie technische informatieReferenties
FAG:6008-Z-C3
Rubix:03022696
Fabrikant:0167175970030
EAN:4012801067904

Productdetails : FAG 6008-Z-C3 KOGELLAGER EENRIJIG EENZIJDIG AFGESCHERMD
Features:
This single-row ball bearing, featuring a sheet steel cage, a metal flange, and a C3 radial clearance, can only accommodate minor misalignments. This means that the mounting surfaces must be properly aligned. Misalignment can cause the balls to rotate improperly, thereby placing additional stress on the bearing and reducing its service life. This ball bearing with a C3 suffix has a larger internal radial clearance than standard bearings. This feature allows for better compensation for thermal expansion, making this bearing particularly suitable for applications involving higher operating temperatures.
Maintenance:
The metal flange on this bearing protects it from impurities and contaminants. Its robust design and pre-lubrication minimize the risk of premature damage and help maintain reliable, consistent performance, even under harsh operating conditions. This system therefore reduces the need for maintenance.
Brand Information:
For decades, FAG has been recognized as a global leader in the manufacture of high-quality bearings. With unmatched expertise and a commitment to innovation, the brand offers a comprehensive range of bearing solutions to meet the most demanding needs of the industry.
This single-row ball bearing, featuring a sheet steel cage, a metal flange, and a C3 radial clearance, can only accommodate minor misalignments. This means that the mounting surfaces must be properly aligned. Misalignment can cause the balls to rotate improperly, thereby placing additional stress on the bearing and reducing its service life. This ball bearing with a C3 suffix has a larger internal radial clearance than standard bearings. This feature allows for better compensation for thermal expansion, making this bearing particularly suitable for applications involving higher operating temperatures.
Maintenance:
The metal flange on this bearing protects it from impurities and contaminants. Its robust design and pre-lubrication minimize the risk of premature damage and help maintain reliable, consistent performance, even under harsh operating conditions. This system therefore reduces the need for maintenance.
Brand Information:
For decades, FAG has been recognized as a global leader in the manufacture of high-quality bearings. With unmatched expertise and a commitment to innovation, the brand offers a comprehensive range of bearing solutions to meet the most demanding needs of the industry.
Dit groefkogellager van FAG is ontworpen om betrouwbare prestaties te leveren door zowel radiale als axiale belastingen in beide richtingen te ondersteunen. De verhoogde interne speling (C3) maakt optimale werking bij hoge toerentallen mogelijk, terwijl de interne wrijving tot een minimum wordt beperkt.
Kenmerken:
Dit eenrijige groefkogellager is voorzien van een kooi van staalplaat en een metalen beschermplaatje aan één zijde. De hoofdfunctie van deze afscherming is het beperken van de binnendringing van grof vuil zonder extra wrijvingsverliezen te veroorzaken. De C3 interne speling bevordert een efficiënte warmteafvoer en maakt het mogelijk om hoge toerentallen te bereiken, terwijl de slijtage van de componenten wordt beperkt.
Onderhoud:
Dit groefkogellager is ontworpen om betrouwbare prestaties te leveren met minimaal onderhoud. Het metalen beschermplaatje biedt bescherming tegen middelgrote verontreinigingen en helpt het verlies van smeermiddel te beperken. Het wordt aanbevolen om de temperatuur en trillingen periodiek te controleren om eventuele afwijkingen vroegtijdig te detecteren en langdurige prestaties te garanderen.
Afdichting:
Het metalen beschermplaatje biedt een effectieve barrière tegen vaste verontreinigingen. Deze afscherming is in de buitenring geplaatst en vormt een nauwe passing met de binnenring, wat zorgt voor mechanische bescherming tegen vuil en stof.
Merkinformatie:
FAG is een bekend merk in de productie van lagers, dat bekendstaat om zijn kwaliteit en betrouwbaarheid. Met tientallen jaren ervaring in de industrie streeft FAG ernaar om hoogwaardige producten te leveren die aan de strengste eisen voldoen.
Belangrijkste Voordelen:
- Hoge snelheid en warmteafvoer: dankzij de C3 interne speling;
- Effectieve bescherming tegen verontreinigingen: het metalen beschermplaatje beperkt het binnendringen van deeltjes;
- Langdurige smering: ontworpen om verlies van smeermiddel te beperken;
- Weinig Onderhoud: vereist weinig nasmering;
- Belastingsweerstand: ondersteunt radiale en axiale belastingen met grote stabiliteit.
Toepassingen:
Dit groefkogellager wordt gebruikt in verschillende sectoren die bescherming en betrouwbaarheid vereisen:
- Elektromotoren en industriële pompen
- Transport- en hefsystemen
- Landbouw- en bouwmachines
- Auto-industrie en aanverwante apparatuur
- Werktuigmachines
- Industriële uitrusting en huishoudelijke apparaten
Kenmerken:
Dit eenrijige groefkogellager is voorzien van een kooi van staalplaat en een metalen beschermplaatje aan één zijde. De hoofdfunctie van deze afscherming is het beperken van de binnendringing van grof vuil zonder extra wrijvingsverliezen te veroorzaken. De C3 interne speling bevordert een efficiënte warmteafvoer en maakt het mogelijk om hoge toerentallen te bereiken, terwijl de slijtage van de componenten wordt beperkt.
Onderhoud:
Dit groefkogellager is ontworpen om betrouwbare prestaties te leveren met minimaal onderhoud. Het metalen beschermplaatje biedt bescherming tegen middelgrote verontreinigingen en helpt het verlies van smeermiddel te beperken. Het wordt aanbevolen om de temperatuur en trillingen periodiek te controleren om eventuele afwijkingen vroegtijdig te detecteren en langdurige prestaties te garanderen.
Afdichting:
Het metalen beschermplaatje biedt een effectieve barrière tegen vaste verontreinigingen. Deze afscherming is in de buitenring geplaatst en vormt een nauwe passing met de binnenring, wat zorgt voor mechanische bescherming tegen vuil en stof.
Merkinformatie:
FAG is een bekend merk in de productie van lagers, dat bekendstaat om zijn kwaliteit en betrouwbaarheid. Met tientallen jaren ervaring in de industrie streeft FAG ernaar om hoogwaardige producten te leveren die aan de strengste eisen voldoen.
Belangrijkste Voordelen:
- Hoge snelheid en warmteafvoer: dankzij de C3 interne speling;
- Effectieve bescherming tegen verontreinigingen: het metalen beschermplaatje beperkt het binnendringen van deeltjes;
- Langdurige smering: ontworpen om verlies van smeermiddel te beperken;
- Weinig Onderhoud: vereist weinig nasmering;
- Belastingsweerstand: ondersteunt radiale en axiale belastingen met grote stabiliteit.
Toepassingen:
Dit groefkogellager wordt gebruikt in verschillende sectoren die bescherming en betrouwbaarheid vereisen:
- Elektromotoren en industriële pompen
- Transport- en hefsystemen
- Landbouw- en bouwmachines
- Auto-industrie en aanverwante apparatuur
- Werktuigmachines
- Industriële uitrusting en huishoudelijke apparaten
Sterke punten
• Excellent radial and axial load-carrying capacity.
• Low friction and quiet operation.
• Increased durability and reliability thanks to a robust design and high precision.
• Low friction and quiet operation.
• Increased durability and reliability thanks to a robust design and high precision.
Toepassingen
This deep-groove ball bearing is widely used in the agricultural, automotive, manufacturing, and construction sectors. It is recommended for equipment requiring resistance to contamination and high precision, such as engines, transmissions, pumps, and compressors.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 15x26x26 mm |
| Logistiek gewicht | 194 g |
| Binnendiameter | 40 mm |
| Buitendiameter | 68 mm |
| Breedte | 15 mm |
| Afdichting | eén metalen schild |
| Type lagerspeling | c3 |
| Serie | 60..-z |
| Materiaal | staal |
| Referentietoerental | 10600 rpm |
| Grenstoerental | 14600 rpm |
| Statische basisbelasting, radiaal - C0r | 11500 N |
| Dynamische basisbelasting, radiaal - Cr | 17800 N |
| Aangepaste tariefcode | 84821090 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 19,04 excl. BTW
/ stuk
€ 23,04 incl. BTW
- Levering doorgaans binnen 25 dagen
