Referenties
Grundfos:NBE 65-160/149S2AF2ABQQE
Rubix:A0111838
Fabrikant:99534819
EAN:5713830671191

Productdetails : GRUNDFOS POMP NBE 65-160/149S2AF2ABQQE
End-suction close-coupled pumps according to EN 733 with MGE motor
Grundfos NBE 65-160/149 S2AF2ABQQE normblokpomp voor betrouwbare drukopbouw. Niet zelfaanzuigend, met 1,1 kW en (BEP) 52 m³/h.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 1,1 kW |
| Debiet | 866,7 l/min |
| Afzuighoogte | 6,7 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | eentraps |
| Spanning | 500 V |
| Kop | 6,7 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4.875,92 excl. BTW
/ stuk
€ 5.899,86 incl. BTW
- Levering doorgaans binnen 3 dagen
