Referenties
Grundfos:NK50-315/321A2F2AE-SBQQE
Rubix:A0111407
Fabrikant:98972792
EAN:5712604492345

Productdetails : GRUNDFOS POMP NK50-315/321A2F2AE-SBQQE
Grundfos NK 50-315/321A2F2AE-SBQQE is een niet-zelfaanzuigende, enkelfase centrifugaalpomp. Vermogen 55 kW, 132 m kop.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 55 kW |
| Debiet | 1505 l/min |
| Afzuighoogte | 132 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | eentraps |
| Spanning | 380-420d/660-725y V |
| Kop | 132 |
| Maximumtemperatuur | 60 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 20.236,94 excl. BTW
/ stuk
€ 24.486,70 incl. BTW
- Levering doorgaans binnen 3 dagen
