Referenties
Grundfos:CRE32-2-1 A-F-A-E-HQQE 3x380-500 60 Hz
Rubix:A0113546
Fabrikant:99071942
EAN:5712606201297

Productdetails : GRUNDFOS POMP CRE32-2-1 A-F-A-E-HQQE 3x380-500 60 Hz
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Grundfos CRE 32-2-1 drukverhogingspomp (zonder sensoraansluiting, A-F-A-E-HQQE) voor 99071942. Vermogen: 5,5 kW.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 5,5 kW |
| Spanning | 3x400 V |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 7.463,64 excl. BTW
/ stuk
€ 9.031,00 incl. BTW
- Levering doorgaans binnen 3 dagen
