Referenties
Grundfos:CRE1-17 A-A-A-E-HQQE 3x380-500 60Hz
Rubix:A0110502
Fabrikant:98389302
EAN:5711494175345

Productdetails : GRUNDFOS POMP CRE1-17 A-A-A-E-HQQE 3x380-500 60Hz
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Verticale Grundfos CRE1-17 meertraps centrifugaalpomp met geïntegreerde frequentieregeling. 3x380-500 V, 60 Hz. 1,5 kW, 2,2 m³/h en 116,4 m opvoerhoogte.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 1,5 kW |
| Debiet | 36,7 l/min |
| Afzuighoogte | 116,4 m |
| Type centrifugaalpomp | meertraps |
| Spanning | 3x380-500 V |
| Kop | 116,4 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3.798,99 excl. BTW
/ stuk
€ 4.596,78 incl. BTW
- Levering doorgaans binnen 3 dagen
