Referenties
Grundfos:CRN20-06 A-FGJ-G-E-HQQE 3x400/690 50 Hz
Rubix:A0109739
Fabrikant:96500573
EAN:5700396204529

Productdetails : GRUNDFOS POMP CRN20-06 A-FGJ-G-E-HQQE 3x400/690 50 Hz
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Grundfos CRN20-06 is een verticale meertraps centrifugaalpomp voor water. Nominale capaciteit 21 m³/h en opvoerhoogte 70,4 m bij 7,5 kW.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 7,5 kW |
| Debiet | 350 l/min |
| Afzuighoogte | 70,4 m |
| Type centrifugaalpomp | meertraps |
| Spanning | 3x380-415d/660-690y V |
| Kop | 70,4 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6.205,04 excl. BTW
/ stuk
€ 7.508,10 incl. BTW
- Levering doorgaans binnen 3 dagen
