Referenties
Grundfos:CRN185-1-1 A-P-A-V-HQQV 400D/690Y 50 HZ
Rubix:A0109820
Fabrikant:99143783
EAN:5712607562946

Productdetails : GRUNDFOS POMP CRN185-1-1 A-P-A-V-HQQV 400D/690Y 50 HZ
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Vertikale Grundfos CRN 185-1-1 A-P-A-V-HQQV pomp (50 Hz) met HQQV afdichting. 18,5 kW, 185 m³/h en max. 39,9 m opvoerhoogte bij 400D/690Y.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 18,5 kW |
| Debiet | 3083,3 l/min |
| Afzuighoogte | 39,9 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | eentraps |
| Spanning | 400d/690y V |
| Kop | 28,1 |
| Maximumtemperatuur | 90 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 20.943,54 excl. BTW
/ stuk
€ 25.341,68 incl. BTW
- Levering doorgaans binnen 3 dagen
