Referenties
Grundfos:CRNE10-06 AN-FGJ-G-E-HQQE 3x380-500 60 H
Rubix:A0109595
Fabrikant:99071506
EAN:5712606192724

Productdetails : GRUNDFOS POMP CRNE10-06 AN-FGJ-G-E-HQQE 3x380-500 60 H
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Verticale Grundfos CRNE10-06 meertraps centrifugaalpomp met roestvaststalen onderdelen en IE5 permanentmagnetmotor. 3x380-500 V, 60 Hz.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 4 kW |
| Debiet | 201,7 l/min |
| Afzuighoogte | 88,8 m |
| Type centrifugaalpomp | meertraps |
| Spanning | 3x380-500 V |
| Kop | 88,8 m |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6.680,89 excl. BTW
/ stuk
€ 8.083,88 incl. BTW
- Levering doorgaans binnen 3 dagen
