GRUNDFOS POMP TPE 40-300/2-S-A-F-A-BQQE 3X400 50Hz

Grundfos pomp

Zie technische informatie

Referenties

Grundfos:TPE 40-300/2-S-A-F-A-BQQE 3X400 50Hz
Rubix:A0108869
Fabrikant:99114658
EAN:5712607033439
GRUNDFOS POMP TPE 40-300/2-S-A-F-A-BQQE 3X400 50Hz

Productdetails : GRUNDFOS POMP TPE 40-300/2-S-A-F-A-BQQE 3X400 50Hz


Grundfos TPE Series 2000, TPE3 pumps are single-stage, close-coupled in-line centrifugal pumps with mechanical shaft seal and primly for applications such as heating/cooling/district energy. The pumps are fitted with frequency controlled motors and differential pressure transmitter.
Grundfos TPE 40-300/2-S-A-F-A-BQQE pompuitvoering voor 3x400 V en 50 Hz. Voor vloeistofoverdracht in industriële installaties.

Toepassingen

Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation

Technische informatie


Attributen
Verpakkingshoeveelheid1
Spanning3x400 V
6.485,57 excl. BTW
/ stuk
7.847,54 incl. BTW
  • Levering doorgaans binnen 3 dagen