Referenties
Grundfos:MAGNA1 50-180 F 280 1x230V PN6/10
Rubix:A0107635
Fabrikant:99221338
EAN:5712608943119

Productdetails : GRUNDFOS POMP MAGNA1 50-180 F 280 1x230V PN6/10
The Grundfos MAGNA1 circulator pump is ideal for basic performance needs in heating and cooling applications. The pump offers basic system control and monitoring and can communicate via a fault relay and digital start/stop.
Circulatiepomp Grundfos MAGNA1 50-180 F 280 met 1x230V voeding en PN6/10 drukrating. Max. opvoerhoogte 18 m bij DN50-aansluiting.
Toepassingen
Commercial Air Conditioning;Commercial Heating;Attic;Basement;Bathroom;Domestic Heating;Kitchen;Living Space;District Cooling;District Heating;Industrial Heating
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 230 V |
| Vermogen | 0,769 kW |
| Afzuighoogte | 18 m |
| Verbinding | dn 50 (flens din), pn6/10 |
| Druk | 10 bar |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4.627,33 excl. BTW
/ stuk
€ 5.599,07 incl. BTW
- Levering doorgaans binnen 3 dagen
