Referenties
Grundfos:MAGNA3 25-60 N 180 1x230V PN10
Rubix:A0107555
Fabrikant:97924337
EAN:5710626494132

Productdetails : GRUNDFOS POMP MAGNA3 25-60 N 180 1x230V PN10
The MAGNA3 N offers all of the features of a MAGNA3 in stainless-steel, if the media requires this, for example in domestic-hot water applications. The MAGNA3 has integrated Bluetooth allowing it to connect directly with the Grundfos GO APP. ]
Grundfos MAGNA3 25-60 N circulatiepomp met natloper en variabele drukregeling voor verwarming, koeling en warmwaterrecirculatie (1x230V, PN10).
Sterke punten
•Mixing loops
Heating surfaces
Air conditioning surfaces
Ground-source heat pump systems
Smaller chiller applications
Heating surfaces
Air conditioning surfaces
Ground-source heat pump systems
Smaller chiller applications
Toepassingen
Commercial Hot Water Recirculation;Domestic Hot Water Recirculation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 230 V |
| Vermogen | 0,084 kW |
| Debiet | 80 l/min |
| Afzuighoogte | 6 m |
| Verbinding | g 1 1/2' |
| Druk | 10 bar |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.126,35 excl. BTW
/ stuk
€ 2.572,88 incl. BTW
- Levering doorgaans binnen 3 dagen
