Referenties
Gedore:1.11/4
Rubix:10050836
Fabrikant:1731912
EAN:4036976112801

Productdetails : GEDORE UNIVERSELE TREKKER 3-ARMIG 320X260MM - 1.11/4
The reliable, heavy-duty model for the removal of pulleys, wheels, ball bearings, etc. The double leg ends, wide or narrow, grip automatically. The wide leg ends of the puller 1.11/2, /3, /4 and /5 possess 8 mm slots, so that pulleys or gears may also be pulled off using 8 mm bolts.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal klauwen | 3 |
| Diepte | 27 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 303,39 excl. BTW
/ stuk
€ 367,10 incl. BTW
- Levering doorgaans binnen 6 dagen