COROMANT COROMILL DURA VINGERFREES 1K365-1600-300-XD 1730

Hardmetalen frees

Zie technische informatie

Referenties

Sandvik Coromant:1K365-1600-300-XD  1730
Rubix:A0441224
Fabrikant:8213605
EAN:7323226617740
COROMANT COROMILL DURA VINGERFREES 1K365-1600-300-XD 1730

Technische samenvatting

Diameter16 mm
Type schachtweldon
Diameter handvat15,4 mm
Zie alle specificaties

Productdetails : COROMANT COROMILL DURA VINGERFREES 1K365-1600-300-XD 1730


1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, massieve hardmetalen eindfrees voor algemeen bewerken

Sterke punten

For the widest deepest or narrowest grooves
Excellent chip control and extended tool life
Coolant connection made easy
Flexible tooling options

Technische informatie


Attributen
Verpakkingshoeveelheid1
Diameter16 mm
Type schachtweldon
Diameter handvat15,4 mm
Aantal tanden5
Snijlengte56 mm
Totale lengte126 mm
Gecentreerd snijdenja (snijden in het midden, afschuining/vierkante snede)
Snijmateriaalcarbide
Bekledingniet gecoat
Typemassieve hardmetalen frees (coromill® dura) voor algemeen bewerken
Schroefhoek36 °
Te bewerken materiaalstaal, roestvrij staal, gietijzer, niet-ijzermetalen, hittebestendige superlegeringen
Nuttige lengte72 mm
Snijhoek45 °
€ 293,46 excl. BTW
/ stuk
€ 355,09 incl. BTW
  • Levering doorgaans binnen 9 dagen