DURBAL BRTM 20-00-501 RECHTS STANGKOP

Heavy-Duty Rod End

Zie technische informatie

Referenties

DURBAL®:BRTM 20-00-501
Rubix:0399009796
DURBAL BRTM 20-00-501 RECHTS STANGKOP

Technische samenvatting

Binnendiameter20 mm
Zie alle specificaties

Productdetails : DURBAL BRTM 20-00-501 RECHTS STANGKOP


Male thread greasable, low maintenance, shields adapter sizes according to DIN 648, series K.

Sterke punten

•Rod end housing: tempered, case hardened, bearing race, ground and lapped, rolled thread, surface galvanized
Inner ring: hardened, superfine ground
Lubrication: Polyrex EP2 or soap complex

Technische informatie


Attributen
Verpakkingshoeveelheid5
Binnendiameter20 mm
Seriek
Binnendraadno
Lengte102 mm
Aangepaste tariefcode84832000
€ 1.216,10 excl. BTW
/ 5 stuks
€ 1.471,48 incl. BTW
  • Levering doorgaans binnen 9 dagen