Referenties
Igus:KBRM-10 MH
Rubix:03203997

Documenten
Productdetails : IGUS KBRM-10 MH STANGKOP MET RVS HULS FEMALE IGUBAL
Igubal® Rod Ends Are Corrosion-Resistant Can Be Used Without Problems In Harsh Environments. In Moist Or Wet Environments, They Are Resistant To Weak Acids and Alkalines. Their Resistance To Dirt and Dust Should Be Noted. Housing Made From Igumid G, An Extremely Impact-Resistant, Long-Fibre-Reinforced Polymer. Suitable For Temperatures From -40 °C To +90 °C In Long-Term Use. In Standard Spherical Bearings, The Spherical Ball Is Made From Iglidur® W300 Material, Which Is Known For Lowest Coefficients Of Friction In Dry Operation and Extremely Low Tendency To Stick-Slip. This Is Especially Important For Low Loads and Very Slow Movements.
Sterke punten
Maintenance-free dry operation
Extremely cost-effective
No lubrication
High rigidity
Very high durability in varying loads
Compensation of misalignment errors
Compensation of edge loads
Resistant to dirt, dust and lint
Resistant to corrosion and chemicals
Can be used in liquid media
High vibration-dampening
Suitable for rotating, oscillating and linear movements
Inner rings set in housings with very low clearance
Very lightweight
Extremely cost-effective
No lubrication
High rigidity
Very high durability in varying loads
Compensation of misalignment errors
Compensation of edge loads
Resistant to dirt, dust and lint
Resistant to corrosion and chemicals
Can be used in liquid media
High vibration-dampening
Suitable for rotating, oscillating and linear movements
Inner rings set in housings with very low clearance
Very lightweight
Toepassingen
Bicycle Manufacturing;Plant Constructionpackaging;Offshore
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 10 mm |
| Diameter kop | 30 mm |
| Serie | k |
| Binnendraad | yes |
| Norm | din iso 12240 |
| Lengte | 58 mm |
| Buitendiameter | 30 mm |
| Aangepaste tariefcode | 84833038 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 9,75 excl. BTW
/ stuk
€ 11,80 incl. BTW
- Levering doorgaans binnen 9 dagen
